Shop SMEAD
See all product information
Create Account
FOLDER, LTR, 2, PLI, 1/2, TOP
- Mfr # SMD24127
- Zoro # G301838545
product price:Â
$
54.35
/pk of 100, $0.54/ea
Key Features
Tab Type
End
Expanded Width
3/4 in
Features
Reinforced
Green Environmental Attribute
Sustainable Forestry Initiative Certified
Color
Manila
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD24127
- Zoro #
- G301838545
- UPC #
- 86486241274
- Country of Origin
- United States
Dimensions
- Expanded Width
- 3/4 in
- Thickness
- 11 pt
- Height
- 9 in
- Sheet Size
- 8-1/2 in x 11 in
Details
- Tab Type
- End
- Item
- File Folder
- Features
- Reinforced
- Green Environmental Attribute
- Sustainable Forestry Initiative Certified
- Color
- Manila
- Number of Plys
- 2
- Tab Cut
- 1/2
- Tab Position
- Top
Description
The industry standard for efficient shelf filing, these end-tab folders feature a double-thick tab for strength, embossed lines for easy label application and an undercut front panel for label readability. Popular for medical, dental and hospital filing systems as well as for very large records-management systems in financial and insurance firms. Shelf-Master reinforced tab gives added strength where you need it most. Each 1/3-cut tab is in the top position for uniform shelf filing. Letter-size folders with 9" high front are made of 11 point stock.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.