Zoro Homepage

FOLDER, MLA, 1/3CT, LTR, POS1

  • Mfr # 10331

  • Zoro # G710779873


product price: $29.89
/ea

Key Features

Color
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Left
Tab Size
1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10331
Zoro #
G710779873
UPC #
86486103312
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Tab Size
1/2in
Folder Thickness
11 pt.
Expansion Size
3/4in

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
45660
Tab Position
Left
Tab Location
Top
Sheet Standard
Letter
Number of Plys
1

Description

An economical way to organize seldom used files. Choose one tab position for straight-line filing, which speeds retrieval time. An office necessity available in a variety of tab positions to fit any vertical or lateral filing system. Made of 11 point stock for everyday use. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.