
FOLDER, MLA, 2/5 CUT, LTR
Mfr # 10385
Zoro # G310780781
product price: $47.79
/eaKey Features
Color
Manila
Tab Cut
45693
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Right
Features
Rounded Corner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10385
Zoro #
G310780781
UPC #
86486103855
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Expansion Size
3/4in
Tab Size
1/2in
Details
Item
Top Tab File Folder
Color
Manila
Tab Cut
45693
Tab Position
Right
Features
Rounded Corner
Tab Location
Top
Sheet Standard
Letter
Number of Plys
1
Description
An economical way to organize seldom used files. Choose one tab position for straight-line filing, which speeds retrieval time. Made of 11 point manila stock for everyday use. An office staple. Scored for 0.75in expansion. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.