Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLDER, MLA, STR CUT, LGL

  • Mfr # 15300

  • Zoro # G210780881


product price: $38.79
/ea

Key Features

Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Features
Rounded Corner
Tab Size
1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15300
Zoro #
G210780881
UPC #
86486153003
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Tab Size
1/2in
Folder Thickness
11 pt.
Expansion Size
3/4in

Details

Item
Top Tab File Folder
Color
Manila
Tab Cut
Straight
Features
Rounded Corner
Sheet Standard
Legal
Number of Plys
1

Description

An economical way to organize seldom used files. Choose one tab position for straight-line filing, which speeds retrieval time. An office necessity available in a variety of tab positions to fit any vertical or lateral filing system. Made of 11 point stock for everyday use. Scored for 0.75in expansion. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.