Zoro Homepage

FOLDER, PSBD, 6SEC, 2/5C, LGL

  • Mfr # 19079

  • Zoro # G210779830


product price: $108.99
/ea
Free Shipping & Returns

Key Features

File Fastener Type
2S
Tab Cut
45693
Features
Heavy Duty
Tab Position
Right of Center
Divider Thickness
11 pt.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19079
Zoro #
G210779830
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Divider Thickness
11 pt.
Expansion Size
2in
Folder Thickness
25 pt.

Details

Item
Classification Folder
Color
Red
File Fastener Type
2S
Tab Cut
45693
Features
Heavy Duty
Tab Position
Right of Center
Number of Fasteners
2
Total Number of Pockets
2
Number of Dividers
2
Sheet Standard
Legal
Fastener Capacity
2in
Tab Location
Top
Divider Material
Kraft
Number of Plys
2

Description

The ultimate classification folder when safety and security are most important. SafeSHIELD bonded fasteners add protection for papers and fingers, while also reducing fastener crinkling. Two pocket-style dividers for materials that cannot be punched or stapled. Made of pressboard for extra durability. Variety of colors for color-coding projects. Folder Size: Legal; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.