
FOLDER, PSBD, 6SEC, LTR, RD
Mfr # 14079
Zoro # G710779774
product price: $101.99
/ea
Free Shipping & Returns
Key Features
File Fastener Type
2S
Tab Cut
45693
Features
Tear Resistant
Tab Position
Right of Center
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14079
Zoro #
G710779774
UPC #
-
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Expansion Size
2in
Divider Thickness
11 pt.
Folder Thickness
25 pt.
Details
Item
Classification Folder
Color
Red
File Fastener Type
2S
Tab Cut
45693
Features
Tear Resistant
Tab Position
Right of Center
Sheet Standard
Letter
Number of Fasteners
2
Tab Location
Top
Number of Dividers
2
Fastener Capacity
2in
Total Number of Pockets
2
Divider Material
Kraft
Description
The ultimate classification folder when safety and security are most important. SafeSHIELD bonded fasteners add protection for papers and fingers, while also reducing fastener crinkling. Two pocket-style dividers for materials that cannot be punched or stapled. Made of pressboard for extra durability. Variety of colors for color-coding projects. Folder Size: Letter; Total Number of Dividers: 2; Total Number of Fasteners: 6; Max Folder Expansion: 2in.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.