Zoro Homepage

FOLDER, PSBD, 8SEC, 2/5C, LTR

  • Mfr # 14092

  • Zoro # G910779758


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Red
Material
Pressboard
File Fastener Type
2S
Tab Cut
45693
Sheet Size
8 1/2in Width x 11in Length
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14092
Zoro #
G910779758
UPC #
-
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Divider Thickness
17 pt.
Expansion Size
3in
Folder Thickness
25 pt.

Details

Item
Classification Folder
Color
Red
Material
Pressboard
File Fastener Type
2S
Tab Cut
45693
Features
Heavy Duty
Tab Position
Right of Center
Number of Fasteners
2
Sheet Standard
Letter
Divider Material
Kraft
Tab Location
Top
Fastener Capacity
1in
Number of Dividers
3

Description

Protect your documents and fingers with patented SafeSHIELD Coated Fastener Technologythe ultimate solution to fastener issues, including paper tears, finger cuts and excessive fastener crinkling. Heavy-duty classification folders make ideal project files. Sturdy, tear-resistant gusset. Pressboard cover for extra durability. 2/5 Cut Right of Center Position Self Tabs on Cover. Folder Size: Letter; Total Number of Dividers: 3; Total Number of Fasteners: 8; Max Folder Expansion: 3in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.