Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLDER, PSBD1/3C, LGL25GYGN

  • Mfr # 18230

  • Zoro # G010779733


product price: $79.49
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Pressboard
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18230
Zoro #
G010779733
UPC #
86486182300
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Tab Size
1/2in
Expansion Size
1in
Folder Thickness
25 pt.

Details

Item
Top Tab File Folder
Color
Green
Material
Pressboard
Tab Cut
45660
Tab Position
Assorted
Features
Tear Resistant
Sheet Standard
Legal
Tab Location
Top

Description

All the advantages of this brand's tough pressboard folders with the added feature of color to help speed up your filing tasks. Take advantage of their vivid colors to code your files for quick and easy identification. Heavy-duty, 25-point pressboard construction resists wear to provide superior durability. Sturdy, tear-resistant gusset provides added protection to what is commonly a file folder's weakest point. File Folder Size Type: Legal; File Folder Color: Gray-Green; Color Family: Green; File Folder Material: 25-pt Pressboard.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.