Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FOLDER, PSBD2FSTNR, LTR25BX

  • Mfr # 34705

  • Zoro # G310780668


product price: $96.79
/ea
Free Shipping & Returns

Key Features

Material
Pressboard
File Fastener Type
2S
Sheet Size
8 1/2in Width x 11in Length
Features
Heavy Duty
Fastener Capacity
2in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34705
Zoro #
G310780668
UPC #
86486347051
Country of Origin
United States

Dimensions

Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
25 pt.
Expansion Size
1in

Details

Item
Fastener Folder
Color
Gray
Material
Pressboard
File Fastener Type
2S
Features
Heavy Duty
Fastener Capacity
2in
Number of Fasteners
2
Sheet Standard
Letter
Tab Location
End

Description

Made for large, bulky files that get plenty of use. Excellent for project files, real estate transactions, loans, legal files, or anytime you need to keep large amounts of paperwork in sequential order for frequent reference. SafeSHIELD Coated fasteners add protection for papers and fingers while also reducing fastener crinkling. Made of 25 point pressboard stock. Two 2in prong SafeSHIELD coated B style fasteners in positions number 1 and number 3. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 1in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.