
FOLDER, STR CUT, LTR, PK
Mfr # 12610
Zoro # G810780779
product price: $62.69
/eaKey Features
Color
Pink
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Number of Plys
2
Sheet Standard
Letter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12610
Zoro #
G810780779
UPC #
86486126106
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 11in Length
Folder Thickness
11 pt.
Expansion Size
3/4in
Details
Item
Top Tab File Folder
Color
Pink
Tab Cut
Straight
Number of Plys
2
Sheet Standard
Letter
Description
Use a rainbow of colors to categorize different types of folders, which speeds filing and retrieval time, or to complement your company colors or decor. Multiple tab positions to fit any vertical or lateral filing system. Reinforced tab adds strength where you need it most. Made of 11 point colored stock for everyday use. File Folder Size Type: Letter; File Folder Color: Pink; Color Family: Pink; File Folder Material: 11-pt Stock.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.