
FOLDER, TT ANTIMIC, MLA
Mfr # 15338
Zoro # G010780845
product price: $62.15
/eaKey Features
Color
Manila
Material
Manila
Tab Cut
45660
Sheet Size
8 1/2in Width x 14in Length
Features
Acid-free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15338
Zoro #
G010780845
UPC #
86486153386
Country of Origin
United States
Dimensions
Sheet Size
8 1/2in Width x 14in Length
Folder Thickness
11 pt.
Tab Size
1/2in
Expansion Size
3/4in
Details
Item
Top Tab File Folder
Color
Manila
Material
Manila
Tab Cut
45660
Features
Acid-free
Tab Position
Assorted
Tab Location
Top
Sheet Standard
Legal
Number of Plys
1
Description
Product treated to resist the growth of bacteria, mold and mildew that can cause stains, odors and product deterioration. These single-ply folders are an ideal way to store your low activity files. An ideal product for long-term storage. Features 1/3-cut tabs in assorted positions. Made of 11 point manila paper stock with antimicrobial product protection. Scored for 0.75in expansion. Acid free. File Folder Size Type: Legal; File Folder Color: Manila; Color Family: Manila; File Folder Material: 11-pt Manila.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.