
Gray, polypropylene, 14.3" W, 10.6" H
Mfr # SMD92061
Zoro # G5440286
product price: $24.35
/eaKey Features
Color
Gray
Width
14.3"
Height
10.6"
Material
polypropylene
Recommended Grade
K+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SMD92061
Zoro #
G5440286
UPC #
86486920612
Country of Origin
China
Dimensions
Width
14.3"
Height
10.6"
Details
Color
Gray
Material
polypropylene
Recommended Grade
K+
Recommended Age
5+ Years
Features
Durable, Tear Proof, Moisture Resistant, Acid-free
Application
Document
Description
The Cascading Wall Organizer saves desk space by utilizing often overlooked wall space. The 6 cascading pockets are removable to make viewing and access to documents easy. An elastic cord closure allows for secure and easy transport. Colored pockets each hold 25 sheets. Clear pocket on front allows for extra storage. Convenient loop on top for easy hanging. Durable poly material is tear proof and moisture resistant. Blank label sheet included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.