Shop SMEAD
See all product information
Create Account
Hanging File Folders, 1/5 Tab, 11 Point Stock, Letter, Maroon, 25/Box
- Mfr # 64073
- Zoro # G904903336
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Color
Maroon
Material
Vinyl
Sheet Size
8 1/2" Width x 11" Length
Tab Position
Assorted Position
Folder Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 64073
- Zoro #
- G904903336
- UPC #
- 86486640732
- Country of Origin
- United States
Dimensions
- Sheet Size
- 8 1/2" Width x 11" Length
- Folder Thickness
- 11 pt.
Details
- Item
- Hanging Folder
- Color
- Maroon
- Material
- Vinyl
- Tab Position
- Assorted Position
- Tab Material
- Vinyl
- Sheet Standard
- Letter
- Tab Location
- Top
Description
Smead hanging file folders, 1/5 tab, 11 point stock, letter, maroon, 25/box hanging folders keep papers neatly vertical in the file. No more slumping folders or folders that slip under one another. Vivid colors help you code files for quick, easy identification. Color-coordinated tabs and inserts included. Hanging file folder type: standard; size: letter; material(s): 11 pt. Stock. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.