Zoro Homepage

Heavy-Duty Adj. Frame, Hanging Folder

  • Mfr # 64850

  • Zoro # G6162830


product price: $26.59
/ea

Key Features

Width
13"
Color
White
Size
Letter
Height
9.3"
Outside Length
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64850
Zoro #
G6162830
UPC #
086486648509
Country of Origin
United States

Dimensions

Width
13"
Size
Letter
Height
9.3"
Outside Length
24"
Maximum Length Supported
24"
File Size Supported
Letter
Minimum Length Supported
16"

Details

Item
Heavy-Duty Adjustable Hanging Folder Frame
Color
White
Type
Drawer
Assembly Required
Yes
Mount Type
Drawer

Description

Heavy-Duty Adjustable Frame,Hanging Folder

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.