Shop SMEAD
See all product information
Create Account
Heavy Duty Folders, End Tab, 2" Expansion, Legal, Gray Green, 25/Box
- Mfr # 29210
- Zoro # G704903536
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Pressboard
Tab Cut
Straight
Sheet Size
8 1/2" Width x 14" Length
Thickness
25 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 29210
- Zoro #
- G704903536
- UPC #
- 86486292108
- Country of Origin
- United States
- Item
- Top Tab File Folder
- Color
- Green
- Material
- Pressboard
- Tab Cut
- Straight
- Features
- Heavy Duty
- Sheet Standard
- Legal
- Number of Plys
- 2
Description
Smead heavy duty folders, end tab, two inch expansion, legal, gray green, 25/box heavy-duty construction to handle bulky files. Heavy-weight pressboard with tyvek tape to reinforce the gussets. Labels sold separately. File folder type: end tab;recycled; size: legal; folder material: 25 pt. Pressboard. this product arrives to most customers in 2-3 business days.