Shop SMEAD
See all product information
Create Account
HEAVYWEIGHT MANILA END TAB EXPANSION FOLDERS, STRAIGHT TAB, LETTER SIZE, 50PK
Mfr # 24275
Zoro # G810780854
product price:Â
$
73.65
/pk of 50, $1.47/ea
Key Features
Width
12 1/4in
Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 11in Length
Depth
9 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 24275
- Zoro #
- G810780854
- UPC #
- 86486242752
- Country of Origin
- United States
- Item
- End Tab File Folder
- Color
- Manila
- Tab Cut
- Straight
- Features
- Embossed
- Sheet Standard
- Letter
- Number of Plys
- 2
- Accessibility
- Book Fold
Description
For bulky files, these heavyweight folders have a W-fold that expands to hold up to 1.5in of paperwork. Perfect for managing bulky files. Made of heavyweight 14 point manila stock for longer life. Reinforced tabs provide extra strength where it's needed most. Reinforced straight-cut tab 0.88in wide. File Folder Size Type: Letter; File Folder Color: Manila; Color Family: Manila; File Folder Material: 14-pt Manila.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.