Zoro Homepage

Hinge Pressboard Binder, 2" Cap, 2-3/4 C-C, 8-1/2"x11", BK

  • Mfr # SMD81124

  • Zoro # G801818849


product price: $8.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD81124
Zoro #
G801818849
UPC #
386486811249
Country of Origin
Mexico

Description

Press Guard binder features a twin-prong style fastener to neatly bind and cover presentations, reports, manuscripts, proposals or other documents that require loose-leaf style binding. Two-piece cover compresses letter-size material tightly to reduce bulk. 2-3/4" fastener compressor holds the report tightly together without damaging the document or the binder hinge. 2" capacity binder is made of heavy-duty, 20 point Press Guard stock that is coated to resist moisture. Binder includes a metal twin-prong fastener with compressor on the top and is made with a high percentage of recycled material. Fastener dimensions are center-to-center (C-C).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.