Index Tabs, Green, A to Z Tabs, PK2
- Mfr # SMD52376
- Zoro # G522760670
product price:Â
$
45.35
/pk of 2, $22.68/ea
Key Features
Overall Height
1/2 in
For Use With
File Guides
Tab Type
Preprinted Tabs
Tab Color
Green
Overall Width
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD52376
- Zoro #
- G522760670
- UPC #
- 086486523769
- Country of Origin
- United States
Dimensions
- Overall Height
- 1/2 in
- Overall Width
- 10 in
- Fits Chest Size
- Recyclable
Details
- For Use With
- File Guides
- Tab Type
- Preprinted Tabs
- Tab Color
- Green
- Features
- Recyclable
- Divider Color
- Gray/Green
- Item
- Index Tabs
- Compatible Product Type
- File Guides
Description
Tab Message A to Z Tabs, Divider Color Gray/Green, Tab Cuts Visible 5, For Use With File Guides, Index Tabs, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.