Shop SMEAD
See all product information
Create Account
INTERIOR FILE FOLDERS, 1/3-CUT TABS, LETTER SIZE, YELLOW, 100PK
Mfr # 10271
Zoro # G310780729
product price:Â
$
50.35
/pk 100, $0.50/ea
Key Features
Material
Vinyl
Tab Cut
45660
Sheet Size
8 1/2in Width x 11in Length
Tab Position
Assorted
Sheet Standard
Letter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10271
- Zoro #
- G310780729
- UPC #
- 86486102711
- Country of Origin
- United States
- Item
- Hanging Folder
- Color
- Yellow
- Material
- Vinyl
- Tab Cut
- 45660
- Tab Position
- Assorted
- Sheet Standard
- Letter
- Number of Plys
- 1
- Tab Material
- Vinyl
- Tab Location
- Top
Description
Keep documents organized when removed from the file drawer. These special size folders fit neatly inside hanging folders so the tabs are hidden when returned to the file. Assorted tab positions allow more than one interior folder to be used within a single hanging folder. Manila and multiple distinctive colors allow efficient color coding. These folders are made of 11 point stock for everyday use File Folder Size Type: Letter; File Folder Color: Yellow; Color Family: Yellow; File Folder Material: 11-pt Stock.