Shop SMEAD
See all product information
Create Account
KRAFT 2-FASTENER FOLDERS, STRAIGHT TAB, LETTER SIZE, KRAFT, 50PK
Mfr # 14813
Zoro # G310780866
product price:Â $64.89
/pk 50, $1.30/eaKey Features
Width
11 5/8in
Color
Kraft
File Fastener Type
2K
Tab Cut
Straight
Height
9 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14813
- Zoro #
- G310780866
- UPC #
- 86486148139
- Country of Origin
- United States
Dimensions
- Width
- 11 5/8in
- Sheet Size
- 8 1/2in Width x 11in Length
- Height
- 9 1/2in
- Folder Thickness
- 11 pt.
Details
- Item
- Fastener Folder
- Color
- Kraft
- File Fastener Type
- 2K
- Tab Cut
- Straight
- Number of Fasteners
- 2
- Number of Plys
- 2
- Sheet Standard
- Letter
Description
Keep papers secure and in order, even when folders are handled by lots of people and transported out of the office. Reinforced tabs deliver greater strength at the point of greatest wear. Fasteners keep papers secure and in order. Made of 11 point Kraft stock for everyday use. Expands 0.75in for greater storage capacity. Folder Size: Letter; Total Number of Dividers: 0; Total Number of Fasteners: 2; Max Folder Expansion: 0.75in.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.