Shop SMEAD
See all product information
Create Account
Kraft File Folders, 1/3 Cut Right, Reinforced Top Tab, Letter, Kraft, 50/Box
- Mfr # 10830
- Zoro # G004903335
product price:Â
$
105.99
/ea
Free Shipping & Returns
Key Features
Width
11 5/8"
Color
Kraft
Material
Kraft
Sheet Size
8 1/2" Width x 11" Length
Height
9 1/2"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10830
- Zoro #
- G004903335
- UPC #
- 86486108300
- Country of Origin
- United States
Dimensions
- Width
- 11 5/8"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Expansion Size
- 3/4"
Details
- Item
- Top Tab File Folder
- Color
- Kraft
- Material
- Kraft
- Tab Position
- Assorted Position
- Features
- Dye-free, Heavyweight
- Sheet Standard
- Letter
- Number of Plys
- 1
Description
Smead kraft file folders, 1/3 cut right, reinforced top tab, letter, kraft, 50/box designed for files that get handled by many people. Perfect for frequently accessed files. Scored for 3/4" expansion. Durable, long-lasting kraft stock. File folder type: top tab; size: letter; folder material: 11 pt. Kraft; color(s): kraft. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.