Zoro Homepage

Label, Accs, A-Z, Ast, 2200Ct Pk

  • Mfr # SMD67170

  • Zoro # G201817893


product price: $88.99
/pk 2200, $0.04/ea
Free Shipping & Returns

Key Features

Color
Assorted
Max. Label Length
1-5/8"
Type
Color Coded Label
Laminated
Yes
Max. Label Width
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD67170
Zoro #
G201817893
UPC #
86486671705
Country of Origin
United States

Dimensions

Max. Label Length
1-5/8"
Max. Label Width
1"

Details

Color
Assorted
Legend
Alphabet
Type
Color Coded Label
Laminated
Yes
Item
AlphaZ ACCS Color-Coded Labels

Description

File folder label assortment includes ACCS Color-Coded Alphabetic Label Sheets. Put an end to misfiled records and cut filing and retrieval time with these color-coded alphabetic labels that wrap around the folder tab (top tap or end tab) so they are readable from both sides of the folder. 13 colors in two print designs code all 26 letters and are compatible with other Alpha-Z label styles. First half of the alphabet has a white letter, and second half has a white letter plus two white bars against colored background. Clear laminate keeps labels clean and colors bright, even with frequent handling. Use as a secondary label with NCC style name labels or as primary coding labels with computer-generated name labels. Each sheet has 10 labels. Labels come in a reusable pegboard display bag.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.