Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Accs, "X", Ltbrn, 100Ct Pk

  • Mfr # SMD67194

  • Zoro # G201817992


product price: $4.89
/pk 5, $0.98/ea
Sold in multiples of 2 for $9.78

Key Features

Color
Light Brown
Laminated
Yes
Type
Color Coded Label
Max. Label Width
1"
Max. Label Length
1-5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD67194
Zoro #
G201817992
UPC #
86486671941
Country of Origin
United States

Dimensions

Max. Label Width
1"
Max. Label Length
1-5/8"

Details

Color
Light Brown
Legend
X
Laminated
Yes
Type
Color Coded Label
Item
AlphaZ ACCS Color-Coded Labels

Description

Color-coded alphabetical labels help put an end to misfiled records and cut filing and retrieval time. Labels wrap around the folder tab (top tab or end tab) so they are readable from both sides of the folder. Color is compatible with other Alpha-Z label styles. Clear laminate keeps labels clean and colors bright, even with frequent handling. Each sheet has 10 labels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.