Zoro Homepage

Label, Alphabetic, Color-Coded, Letter T, Red, 500/Roll

  • Mfr # 67090

  • Zoro # G5383686


product price: $13.99
/ea

Key Features

Color
White
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Legend
T
Background Color
White; Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67090
Zoro #
G5383686
UPC #
086486670906
Country of Origin
United States

Dimensions

Size
1 x 1.25

Details

Item
Label,Alphabetic,Color-Coded,T,Red
Color
White
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Legend
T
Background Color
White; Red
Laminated
Yes
Shape
Rectangular
Product Type
Label,Alphabetic,Color-Coded,T,Red
Weight
0.259 lbs
Rolls Per Unit
1
Labels Per Roll
500
Printed Text Color
Red
Tab Style
End Tab
Labels Across
1

Description

Label,Alphabetic,Color-Coded,T,Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.