Zoro Homepage

Label, Alphabetic, Color-Coded, Letter U, Orange, 500/Roll

  • Mfr # 67091

  • Zoro # G5383677


product price: $13.65
/ea

Key Features

Color
White
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Legend
U
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67091
Zoro #
G5383677
UPC #
086486670913
Country of Origin
United States

Dimensions

Size
1 x 1.25

Details

Item
Label,Alphabetic,Color-Coded,U,Orange
Color
White
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Legend
U
Shape
Rectangular
Laminated
Yes
Legend Color
Light Orange
Product Type
Label,Alphabetic,Color-Coded,U,Orange
Weight
0.257 lbs
Labels Per Roll
500
Labels Across
1
Rolls Per Unit
1
File Label Tab Style
End Tab
Border Color
Light Orange

Description

Label,Alphabetic,Color-Coded,U,Orange


  • TabĀ® products compatible color-coded filing system.
  • Self-adhesive labels wrap around folder tabs, providing extra durability of tab.
  • Clear lamination prevents cracking on center fold line.
  • Packaged for easy dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.