
Label, Alphabetic, Color-Coded, Letter W, Green, 500/Roll
Mfr # 67093
Zoro # G5383659
product price:Â $15.45
/eaKey Features
Label Height
1-1/4 in
Color
White
Label Width
1 in
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
67093
Zoro #
G5383659
UPC #
086486670937
Country of Origin
United States
Dimensions
Label Height
1-1/4 in
Label Width
1 in
Size
1 x 1.25
Details
Item
Label,Alphabetic,Color-Coded,W,Green
Color
White
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Shape
Rectangular
Weight
0.256 lbs
Labels Per Roll
500
Legend
W
Tab Style
End Tab
Border Color
Dark Green
Legend Color
Dark Green
Self-Adhesive
Yes
Description
Label,Alphabetic,Color-Coded,W,Green
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.