Zoro Homepage

Label, Bccr, Endtab, B, Ltoe Pk

  • Mfr # SMD67072

  • Zoro # G101817856


product price: $21.29
/pk 48, $0.44/ea

Key Features

Color
Light Orange
Legend
Alphabet
Labels per Roll
500
Max. Label Length
1"
Laminated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD67072
Zoro #
G101817856
UPC #
86486670722
Country of Origin
United States

Dimensions

Max. Label Length
1"
Max. Label Width
1-1/4"

Details

Color
Light Orange
Legend
Alphabet
Item
BCCR Bar-Style Color-Coded Labels
Labels per Roll
500
Laminated
Yes
Type
Color Coded Label

Description

Unlike ACCS style labels, these bar-style alphabetical labels are for end-tab folders only. Color-coding labels are tab products compatible. Self-adhesive makes them easy to use. Label measures 1-1/4" wide x 1" high (before folding).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.