Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Bccrn, Endtab, "0", Pink Pk

  • Mfr # SMD67370

  • Zoro # G801817910


product price: $20.19
/pk 500, $0.04/ea

Key Features

Color
Pink
Legend
Number
Max. Label Width
1-1/4"
Type
Color Coded Label
Max. Label Length
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD67370
Zoro #
G801817910
UPC #
86486673709
Country of Origin
United States

Dimensions

Max. Label Width
1-1/4"
Max. Label Length
1"

Details

Color
Pink
Legend
Number
Type
Color Coded Label
Item
BCCRN Bar-Style Color-Coded Labels
Laminated
Yes

Description

Self-adhesive, color-coded label rolls feature a wraparound solid color bar and colored character printed on a white background. Colors are compatible with end tabs systems using the bar-style format. Labels are scored to provide a wraparound color bar. Each roll includes 500 labels and comes in a dispensing box. Labels are 1-1/4" wide x 1" high before folding.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.