Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Label, Dcc, Endtab, 2, Pink Pk

  • Mfr # SMD67422

  • Zoro # G601818018


product price: $13.79
/pk 250, $0.06/ea

Key Features

Color
Pink
Legend
Number
Laminated
Yes
Type
Color Coded Label
Max. Label Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SMD67422
Zoro #
G601818018
UPC #
86486674225
Country of Origin
United States

Dimensions

Max. Label Length
1-1/2"
Max. Label Width
1-1/2"

Details

Color
Pink
Legend
Number
Laminated
Yes
Type
Color Coded Label
Item
DCC Color-Coded Numeric Labels

Description

Self-adhesive, color-coded end tape labels are a favorite choice for medical and insurance files. Perfect for indicating primary filing numerals in straight numeric or terminal digit end tab systems. Labels follow industry standard with 10 colors to code numerals 0-9. Labels are protected by clear laminate and scored to provide wraparound color bar. Labels measure 1-1/2" wide x 1-1/2" high before folding. Easily pull out from included dispensing box.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.