
Label, Folder, LetterC, PK100
Mfr # 67173
Zoro # G6246138
product price: $5.99
/pk 100, $0.06/eaSold in multiples of 2 for $11.98
Key Features
Color
Dark Green
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Shape
Rectangular
Laminated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67173
Zoro #
G6246138
UPC #
086486671736
Country of Origin
United States
Dimensions
Size
1 x 1.63
Details
Item
Label,Folder,LetterC,PK100
Color
Dark Green
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Shape
Rectangular
Laminated
Yes
Background Color
Dark Green; Dark Green
Legend
C
Product Type
Label,Folder,LetterC,PK100
Weight
0.07 lbs
Printed Text Color
White
Labels Per Sheet
10
Labels Per Unit
100
Tab Style
End Tab; Top Tab
Description
Label,Folder,LetterC,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.