Zoro Homepage

Label, Folder, LetterK, PK100

  • Mfr # 67181

  • Zoro # G6246059


product price: $5.69
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.38

Key Features

Color
Light Brown
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Legend
K
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67181
Zoro #
G6246059
UPC #
086486671811
Country of Origin
United States

Dimensions

Size
1 x 1.63

Details

Item
Label,Folder,LetterK,PK100
Color
Light Brown
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Legend
K
Shape
Rectangular
Background Color
Light Brown; Light Brown
Weight
0.072 lbs
Printed Text Color
White
Labels Per Sheet
10
Tab Style
End Tab; Top Tab
Labels Per Unit
100

Description

Label,Folder,LetterK,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.