
Label, Folder, LetterL, PK100
Mfr # 67182
Zoro # G6246040
product price: $5.89
/pk 100, $0.06/eaSold in multiples of 2 for $11.78
Key Features
Color
Lavender
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Shape
Rectangular
Laminated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67182
Zoro #
G6246040
UPC #
086486671828
Country of Origin
United States
Dimensions
Size
1 x 1.63
Details
Item
Label,Folder,LetterL,PK100
Color
Lavender
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Shape
Rectangular
Laminated
Yes
Background Color
Lavender; Lavender
Legend
L
Product Type
Label,Folder,LetterL,PK100
Weight
0.07 lbs
Printed Text Color
White
Tab Style
End Tab; Top Tab
Labels Per Unit
100
Labels Per Sheet
10
Description
Label,Folder,LetterL,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.