
Label, Folder, LetterU, PK100
Mfr # 67191
Zoro # G6245955
product price: $5.69
/pk 100, $0.06/eaSold in multiples of 2 for $11.38
Key Features
Color
Dark Brown
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Background Color
Dark Brown; Dark Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67191
Zoro #
G6245955
UPC #
086486671910
Country of Origin
United States
Dimensions
Size
1 x 1.63
Details
Item
Label,Folder,LetterU,PK100
Color
Dark Brown
Material
Laminated Paper
Adhesive
Permanent Self-Adhesive
Shape
Rectangular
Background Color
Dark Brown; Dark Brown
Legend
U
Weight
0.07 lbs
Tab Style
End Tab; Top Tab
Labels Per Unit
100
Printed Text Color
White
Labels Per Sheet
10
Description
Label,Folder,LetterU,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.