
Label, Surname, AnN, PK100
Mfr # 67152
Zoro # G6246287
product price: $5.59
/pk 100, $0.06/eaSold in multiples of 2 for $11.18
Key Features
Color
Red/White
Adhesive
Permanent Self-Adhesive
Material
Paper
Legend
A; N
Background Color
Red/White; Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67152
Zoro #
G6246287
UPC #
086486671521
Country of Origin
United States
Dimensions
Size
1.16 x 3.63
Details
Item
Label,Surname,AnN,PK100
Color
Red/White
Adhesive
Permanent Self-Adhesive
Material
Paper
Legend
A; N
Background Color
Red/White; Red
Shape
Rectangular
Weight
0.126 lbs
Labels Per Unit
100
Labels Per Sheet
5
Tab Style
End Tab; Top Tab
Printed Text Color(s)
Red/White
Description
Label,Surname,AnN,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.