
Label, Surname, MnZ, PK100
Mfr # 67164
Zoro # G6246165
product price: $5.89
/pk 100, $0.06/eaSold in multiples of 2 for $11.78
Key Features
Color
Light Green/White
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Background Color
Light Green/White; Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67164
Zoro #
G6246165
UPC #
086486671644
Country of Origin
United States
Dimensions
Size
1.16 x 3.63
Details
Item
Label,Surname,MnZ,PK100
Color
Light Green/White
Adhesive
Permanent Self-Adhesive
Material
Paper
Shape
Rectangular
Background Color
Light Green/White; Light Green
Legend
M; Z
Weight
0.126 lbs
Printed Text Color(s)
Light Green/White
Labels Per Unit
100
Tab Style
End Tab; Top Tab
Labels Per Sheet
5
Description
Label,Surname,MnZ,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.