Zoro Homepage

Labels, Color Labeling System Refill, 3.5", White, PK160

  • Mfr # 64915

  • Zoro # G5384018


product price: $14.65
/pk 160, $0.09/ea

Key Features

Color
Blue; Brown; Gray; Green; Light Blue; Orange; Pink; Purple; Red; Wheat; Yellow
Width
3.5"
Material
Paper
Height
1.25"
Includes
(160) Labels
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64915
Zoro #
G5384018
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5"
Height
1.25"

Details

Item
Labels,Color Labeling System,PK160
Color
Blue; Brown; Gray; Green; Light Blue; Orange; Pink; Purple; Red; Wheat; Yellow
Material
Paper
Includes
(160) Labels
Die Cut
1/3-Cut
Weight
0.322 lbs
Features
Printable
File Insert/Tab Type
Hanging Folder Tabs
Tab Material(s)
Paper

Description

Labels,Color Labeling System,PK160, Package Quantity 160

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.