Zoro Homepage

Labels, End Tab, 7, Gray

  • Mfr # 67427

  • Zoro # G5383406


product price: $15.79
/ea

Key Features

Color
Gray
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Size
1.5 x 1.5
Features
Single Digit Labels, White Numeral, Solid Color Background—250 labels per roll.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67427
Zoro #
G5383406
UPC #
086486674270
Country of Origin
United States

Dimensions

Size
1.5 x 1.5

Details

Item
Labels,End Tab,7,Gray
Color
Gray
Adhesive
Permanent Self-Adhesive
Material
Laminated Paper
Features
Single Digit Labels, White Numeral, Solid Color Background—250 labels per roll.
Weight
0.25 lbs
Legend
7
Background Color
Gray; Gray
Shape
Rectangular
Labels Across
1
Labels Per Roll
250
Printed Text Color
White
Tab Style
End Tab
Rolls Per Unit
1

Description

Labels,End Tab,7,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.