Shop SMEAD
See all product information
Create Account
Lockit Two-Pocket Folder, Leatherette Stock, 11 x 8-1/2, Black, 25/Box
- Mfr # 87981
- Zoro # G804925766
product price:Â
$
80.79
/ea
Key Features
Number of Pockets
2
Width
9 3/4"
Color
Black
Material
Leatherette
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 87981
- Zoro #
- G804925766
- UPC #
- 86486879811
- Country of Origin
- United States
- Item
- File Pocket
- Number of Pockets
- 2
- Color
- Black
- Material
- Leatherette
- Features
- Textured
- Sheet Capacity
- 50
- Sheet Standard
- Letter
- Pocket Location
- Internal
Dimensions
- Width
- 9 3/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 11 1/2"
- Folder Thickness
- 11 pt.
Description
Smead lockit two-pocket folder, leatherette stock, 11 x 8-1/2, black, 25/box specially designed lockit feature secures documents without three-hole punching. Large pockets safely hold documents, photos or certificates for secure transport while keeping the material readily accessible. Reinforced sides for extra durability. Left pocket is die-cut to a business card; right pocket is die-cut for electronic media. Provides a distinctive impression for multiple projects. Front cover color(s): black; back cover color(s): black; sheet size: 11 x 8 1/2. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.