Manila End Tab Classification Folder, 1 divider, Straight Cut Tab, 50/BX
- Mfr # 34220
- Zoro # G804903351
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Width
12 1/4"
Color
Manila
File Fastener Type
2B
Tab Cut
Straight
Sheet Size
8 1/2" Width x 11" Length
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 34220
- Zoro #
- G804903351
- UPC #
- 86486342209
- Country of Origin
- United States
Dimensions
- Width
- 12 1/4"
- Sheet Size
- 8 1/2" Width x 11" Length
- Height
- 9 1/2"
- Thickness
- 11 pt.
Details
- Item
- Fastener Folder
- Color
- Manila
- File Fastener Type
- 2B
- Tab Cut
- Straight
- Features
- Straight Cut Tab
- Number of Fasteners
- 2
- Number of Plys
- 2
- Number of Dividers
- 1
- Divider Material
- Manila
- Sheet Standard
- Letter
- Tab Location
- End
Description
Smead manila end tab classification folder, 1 divider, straight cut tab, 50/bx an excellent solution to subdivide papers inside a folder. Makes it easy to keep paperwork in sequential order for frequent reference. Divider with fasteners lets you store information under separate filing surfaces. Reinforced tab for strength, 3/4" expansion. Classification folder type: end tab; size: letter; number of sections: 2. this product arrives to most customers in 2-3 business days.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.