Shop SMEAD
See all product information
Create Account
MANILA END TAB FILE POCKETS, 5.25in EXPANSION, LEGAL SIZE, MANILA, 10PK
Mfr # 76174
Zoro # G310779082
product price:Â
$
88.69
/pk of 10, $8.87/ea
Key Features
Width
15 3/8in
Color
Manila
Tab Cut
Straight
Sheet Size
8 1/2in Width x 14in Length
Height
9 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76174
- Zoro #
- G310779082
- UPC #
- 30086486761742
- Country of Origin
- Mexico
Dimensions
- Width
- 15 3/8in
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 9 1/2in
- Folder Thickness
- 11 pt.
- Expansion Size
- 5 1/4in
Details
- Item
- File Pocket
- Color
- Manila
- Tab Cut
- Straight
- Features
- Embossed
- Number of Plys
- 2
- Sheet Standard
- Legal
Description
Economical choice for filing depositions, lengthy government reports or other paper-intensive records. Fully lined gussets reinforced with tear resistant material at the top adds strength to the point of greatest wear. Straight-cut tab for color-coded indexing. Made of manila stock great for everyday use. Pockets will hold standard top tab folders without bulging. Tyvek Lined Gussets. Pocket/Wallet Type: Files/Papers; Size: Legal; Overall Expansion: 5.25in; Colors: Manila.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.