Shop SMEAD
See all product information
Create Account
MANILA FILE JACKETS, 1-PLY STRAIGHT TAB, LEGAL SIZE, MANILA, 100PK
Mfr # 76410
Zoro # G110781681
product price:Â
$
87.49
/pk of 100, $0.87/ea
Key Features
Width
14 3/4in
Color
Manila
Material
Manila
Height
9 1/2in
Folder Thickness
11 pt.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 76410
- Zoro #
- G110781681
- UPC #
- -
- Country of Origin
- United States
- Item
- File Jacket
- Color
- Manila
- Material
- Manila
- Number of Plys
- 1
- Sheet Standard
- Legal
Description
Full-height side gusset keeps materials from slipping out. Great for taking files out of the office. Select reinforced tabs for frequently used files. Features full height sides for document security and straight-cut tabs for easy labeling. These file jackets are great for taking documents out of the office for presentations, meetings or to work on at home. The straight-cut tab gives ample space to describe the contents and flexibility in labeling. For additional storage, apply one of our Self-Adhesive Poly Pockets 68185 to the outside, sold separately. Single-Ply Tabs. Number of Sections: 1; Tab Cut: Straight; Size: Legal; Punched/Unpunched: Unpunched.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.