Shop SMEAD
See all product information
Create Account
MANILA FILE JACKETS, 1-PLY STRAIGHT TAB, LEGAL SIZE, MANILA, 50PK
Mfr # 76470
Zoro # G910779086
product price:Â
$
80.49
/pk 50, $1.61/ea
Key Features
Color
Manila
Material
Manila
Sheet Size
8 1/2in Width x 14in Length
Height
1/2in
Features
Slip Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 76470
- Zoro #
- G910779086
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Sheet Size
- 8 1/2in Width x 14in Length
- Height
- 1/2in
- Expansion Size
- 2in
- Folder Thickness
- 11 pt.
Details
- Item
- File Jacket
- Color
- Manila
- Material
- Manila
- Features
- Slip Resistant
- Accessibility
- Top Load
- Number of Plys
- 1
- Sheet Standard
- Legal
Description
Full-height side gusset keeps materials from slipping out. Great for taking files out of the office. Select reinforced tabs for frequently used files. Features full height sides for document security and straight-cut tabs for easy labeling. These file jackets are great for taking documents out of the office for presentations, meetings or to work on at home. The straight-cut tab gives ample space to describe the contents and flexibility in labeling. For additional storage, apply one of our Self-Adhesive Poly Pockets 68185 to the outside, sold separately. Single-Ply Tabs. Number of Sections: 1; Tab Cut: Straight; Size: Legal; Punched/Unpunched: Unpunched.