Shop SMEAD
See all product information
Create Account
Manufacturing Company SMD37115 Fastener Folder- .75in. Exp- 2 Fast-Pos 1 and 3- Legal- MLA
- Mfr # SMD37115
- Zoro # G303712003
product price:Â
$
93.25
/ea
Key Features
Width
15-1/4 in
Color
Manila
File Fastener Type
Double Prong
Sheet Size
8-1/2" x 14"
Height
9-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD37115
- Zoro #
- G303712003
- UPC #
- 86486371155
- Country of Origin
- United States
- Item
- Fastener Folder
- Color
- Manila
- File Fastener Type
- Double Prong
- Green Environmental Attribute
- Recycled
- Features
- Reinforced Tab
- Sheet Standard
- Legal
- Tab Location
- End
- Index Tab Color
- Manila
- Tab Type
- Straight
Dimensions
- Width
- 15-1/4 in
- Sheet Size
- 8-1/2" x 14"
- Height
- 9-1/2 in
- Folder Thickness
- 11 pt
Description
Use end-tab fastener folders to subdivide papers inside the folder. Folders feature straight cut tabs for color-coded indexing and 2" prong B-style fasteners for organizing documents inside the folder. The double thick tab puts extra strength where you need it most. Two-ply tabs are 1/2" wide and embossed for label placement. Folders are scored for 3/4" expansion. Top corners in front and back are rounded.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.