Shop SMEAD
See all product information
Create Account
Manufacturing Company SMD70717 Expanding Files- w-o Flap- 21 Pockets- Letter- Teal
- Mfr # SMD70717
- Zoro # G803712176
product price:Â
$
64.55
/ea
Key Features
Features
Reinforced Gusset
Height
10 in
Number of Pockets
21
Sheet Size
8 1/2 x 11 in
Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD70717
- Zoro #
- G803712176
- UPC #
- -
- Country of Origin
- Mexico
- Features
- Reinforced Gusset
- Number of Pockets
- 21
Dimensions
- Height
- 10 in
- Sheet Size
- 8 1/2 x 11 in
- Width
- 12 in
Description
Desktop expanding file features 21 pockets with A-Z indexing and durable, quality construction. Each pocket expands to 7/8". Full-height dividers display the alphabetic indexing on their two-ply tops. Double-thick front and back panels have heavy reinforcement liner board. Expanding file also offers full-height matching color gussets with clear poly tape to reinforce the top.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.