Shop SMEAD
See all product information
Create Account
Manufacturing Company SMD73380 File Pockets- 3-.50in. Exp- Letter- Red Rope
- Mfr # SMD73380
- Zoro # G603709857
product price:Â
$
83.75
/ea
Key Features
Index Tab Color
Red
Features
Reinforced Gusset
Sheet Size
8 1/2 x 11 in
Tab Type
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD73380
- Zoro #
- G603709857
- UPC #
- 386486733800
- Country of Origin
- Mexico
- Index Tab Color
- Red
- Features
- Reinforced Gusset
- Tab Type
- Straight
Dimensions
- Sheet Size
- 8 1/2 x 11 in
Description
Tuff Pockets are virtually indestructible yet they look like standard RedRope files. They pass the toughest tests and last for years, even when loaded with large, heavy files, catalogs or notebooks. 6-1/2" high sides and bottoms are fully lined with tear-resistant Tyvek. The tops feature special rollover reinforcement at the top. Heavyweight, 7/8" front and back panels provide rigid support and have a hidden reinforcement strip at the point of greatest stress. Pockets contain 30 percent post-consumer material.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.