Shop SMEAD
See all product information
Create Account
Manufacturing SMD64242 4 in. TUFF Letter Exp Hanging Box Bottom Folder - Pack of 18
- Mfr # SMD64242
- Zoro # G903863747
product price:Â
$
71.99
/ea
Key Features
Index Tab Color
Gray
Height
9 1/4 in
Tab Cut
1/3
Width
11 3/4 in
Features
Bend Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SMD64242
- Zoro #
- G903863747
- UPC #
- 86486642422
- Country of Origin
- United States
- Index Tab Color
- Gray
- Tab Cut
- 1/3
- Features
- Bend Resistant
Dimensions
- Height
- 9 1/4 in
- Width
- 11 3/4 in
- Sheet Size
- 8 1/2 x 11 in
Description
Letter-size hanging folders feature a durable design to prevent wear from frequent handling. Reinforced rods stay strong through each use to resist bending and paper tearing. 4" expansion extra space for your growing collection of files. Heavy-duty, oversized tabs easily slide and secure into the position you choose. Hanging folders with included tab inserts are perfect for bulky files, manuals, booklets and more.
Features- Bend Resistant
- Heavy Duty
- Tear Resistant
- Reinforced Rod
- Pack of 18
- Size: 4 in.
- Recycled: Yes
- Recycled Content: 10%
- Assembly Required: No
- Country of Origin: United States
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.