Manufacturing SMD74205 100 Percentage Recycled Pockets - Legal
- Mfr # SMD74205
- Zoro # G303712140
product price:Â
$
128.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SMD74205
- Zoro #
- G303712140
- UPC #
- 86486742054
- Country of Origin
- Mexico
Description
Made with recycled material, these expanding file pockets with top tabs are ideal for the environmentally conscientious office. They expand up to 3-1/2" to help you manage bulky records. Rollover Tyvek reinforcement at the top of the sides makes them virtually tearproof. File pockets are closed on three sides to secure and protect your documents. Acid-free stock contains post-consumer recycled material.
Features- Ideal for the environmentally conscious office
- Great for managing bulky records - expands up to 3-1/2"
- Virtually tear-proof sides with rollover reinforcement at the top of the side gusset
- Contains 100% recycled content, 30% post-consumer material
- Yes
- SFI
- Sheet Standard: Legal
- Expansion Size: 3 1/2"
- Tab Cut: Straight
- Material: Redrope,Tyvek,Paper
- Country of Origin: Mexico
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.