NUMERICAL END TAB FILE FOLDER LABELS, 5, 1.5 X 1.5, BROWN, 250/ROLL
- Mfr # 67425
- Zoro # G910793648
product price:Â
$
26.89
/ea
Key Features
Color
Brown
Label Width
1 1/2in
Label Length
1 1/2in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 67425
- Zoro #
- G910793648
- UPC #
- 86486674256
- Country of Origin
- United States
Dimensions
- Label Width
- 1 1/2in
- Label Length
- 1 1/2in
Details
- Item
- Color Coded Label
- Color
- Brown
Description
Keeping files organized couldn't be easier with these pre-printed numeric labels. Featuring a color-coded wraparound design, almost anyone can read them at a glance, from either the front or the back. Clear lamination not only prevents the smudging that's typical with regular handling, but it also prevents cracking along the center fold line to provide added durability. The available color selection is designed specifically to be compatible with end tab filing systems, where the bar-style format is the norm. Convenient dispensing box makes application a snap. Single Digit Labels, White Numeral, Solid Color Background250 labels per roll. Shape: Rectangular; Label Size - text: 1.5 x 1.5; Label Colors: Brown; Color Family: Brown.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.