
PADFOLIO, LETTER, AST
Mfr # 87850
Zoro # G410796163
product price: $30.49
/eaKey Features
Width
9 3/4in
Material
Leatherette
Sheet Size
8 1/2in Width x 11in Length
Depth
11 1/2in
Features
Textured
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
87850
Zoro #
G410796163
UPC #
-
Country of Origin
United States
Dimensions
Width
9 3/4in
Sheet Size
8 1/2in Width x 11in Length
Depth
11 1/2in
Folder Thickness
11 pt.
Details
Item
Pocket Folder
Color
Red
Material
Leatherette
Features
Textured
Total Number of Pockets
2
Sheet Standard
Letter
Description
Large pockets safely hold documents, photos or certificates for easy transport while keeping the material immediately accessible. The left pocket is die cut for a title or business card. Heavyweight textured stock makes a distinctive impression. Two 4.5in high inner pockets give easy access to materials. Each pocket holds up to 50 sheets of paper. Reinforced at the sides and closed in the center for extra durability. Front Cover Colors: Assorted; Color Family: Multicolor; Back Cover Colors: Assorted; Sheet Size: 11 x 8.5.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.