Zoro Homepage
This item is Discontinued.
Smead Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red 73231

Pocket File 8-1/2 x 11", 3-1/2 Expansion, Red (Discontinued)

  • Mfr # 73231
  • Zoro # G4789456
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73231
Zoro #
G4789456
UPC #
086486732314
Country of Origin
Mexico

Dimensions

Width
11-3/4"
Expanded Width
3-1/2"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9.5"
File Size
Letter
Thickness
9 pt.
Divider Thickness
11 pt.

Details

Item
Colored File Pockets
Color
Red
Tab Type
Top Tab
Material
Colored Stock
Tab Cut
Straight
Tab Position
Top
Features
Tear Resistant
Recycled Content
0.1
Environmental Certification
SFI
Tab Location
Top
Assembly Required
No
Sheet Standard
Letter
Number of File Pockets
1
Overall Expansion
3.5"
Pocket/Wallet Type
Files/Papers

Description

Pocket File,Letter,3-1/2 Expansion,Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.